8" LED Undercabinet Light, White

Item #: 448372

Cat #: ECL-8-WT-D-1

UPC: 782042768826

Sign In or Register to view pricing and more.
Documents & Guides
8" LED Undercabinet Light, 120V, Color: White.

Overview

8" LED Undercabinet Light, 120V, Color: White.
Low profile Eco-Counter series with integral dimmable electronic driver provides even illumination on all surfaces. Each luminaire includes dual CCT, which can be switched from 2700K to 3000K with a rocker switch. Luminaires can be linked together up to 600W with seamless connectors or Interlink cables. Each luminaire includes an On/Off switch, CCT switch and mounting hardware. Eco-Counter series is available in four lengths and three finishes.
Also known as: 782042768826, ECL-8-WT-D-1

Specifications

Volts AC: 120
Color: White
Length: 8 in
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Length: 8 in
Dimmable: Yes
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)