Class G Fuse Block, 1-Pole, 25-30A, 480V, Screw Terminal

Item #: 448341

Cat #: BG3031S

UPC: 051712736688

Documents & Guides
Class G Fuse Block, 1-Pole, 25-30A, 480V, Screw Terminal, Use with Bussman SC fuses.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Class G Fuse Block, 1-Pole, 25-30A, 480V, Screw Terminal, Use with Bussman SC fuses.
Also known as: 051712736688, BG3031S

Specifications

Volts AC: 480
Mounting: Surface
Poles: 1
Material: Thermoplastic
Class: G
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Amps Range: 25 - 30
Volts AC: 480
Poles: 1
Class: G
Interrupt Rating AC: 100 kA
Mounting: Surface
Material: Thermoplastic
Interrupt Rating DC: 100 kA
Amps Range: 25 - 30

Customer Reviews

No reviews for this product
(0)