Fluorescent Lamp, High Output, T8, 96", 86W, 3500K

Item #: 44833

Cat #: FO96/835/HO/ECO

UPC: 046135222061

Sign In or Register to view pricing and more.
Fluorescent Lamp, High Output, T8, 86 Watt, Base: Recessed Double Contact, 3500K, Lumens: 8200, 85 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22206* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, T8, 86 Watt, Base: Recessed Double Contact, 3500K, Lumens: 8200, 85 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22206* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135222061, FO96/835/HO/ECO

Specifications

Base: Recessed Double Contact (R17d)
Lumens: 8200
Color Rendering Index (CRI): 85
Wattage: 86
Length: 8 ft, 96 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Lumens: 8200
Wattage: 86
Material: Glass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)