10W G12.5 Incandescent Lamp, Red

Item #: 448327

Cat #: S3833

UPC: 045923038334

Sign In or Register to view pricing and more.
Documents & Guides
10 Watt G12 1/2 Incandescent; Transparent Red; 1500 Average rated hours; Candelabra Base; 120 Volt

Overview

10 Watt G12 1/2 Incandescent; Transparent Red; 1500 Average rated hours; Candelabra Base; 120 Volt
Also known as: 045923038334, S3833

Specifications

Wattage: 10
Color: Red
Volts AC: 120
Shape: G12-1/2 (Globe)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 10
Volts AC: 120
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Red
Shape: G12-1/2 (Globe)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)