Push Button, Push-Pull/Twist Release, 30mm, Yellow, Mushroom Head

Item #: 44832

Cat #: 800T-FXT9A

UPC: 662468574679

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, 30mm, Yellow, Mushroom Head, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull/Twist Release, 30mm, Yellow, Mushroom Head, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 662468574679, 800T-FXT9A

Specifications

Type: Push-Pull/Twist Release , Pushbutton
Size: 30 mm
Family / Style: 800T
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Color: Yellow

Customer Reviews

No reviews for this product
(0)