Sign, Exit, Not Illuminated, 10" x 14", Indoor/Outdoor

Item #: 448310

Cat #: 22490

UPC: 754473224905

Sign In or Register to view pricing and more.
Documents & Guides
Sign, Exit, Not Illuminated, Red Lettering, 10 Inch x 14 Inch, Indoor/Outdoor

Overview

Sign, Exit, Not Illuminated, Red Lettering, 10 Inch x 14 Inch, Indoor/Outdoor
B-401 plastic signs from Brady® are ideal for use in light duty industrial, utility, commercial and institutional environments.
Also known as: 754473224905, 22490

Specifications

Color: Red/White
Width: 14 in
Material: Plastic
Height: 10 in
Color: Red/White
Material: Plastic
Width: 14 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)