
Multi-Tap Connector, Insulated
Item #: 448236
Cat #: PED-3-500-SS-Z
UPC: 783669712025
SafetySub Insulated Multi-Tap Connector, Dual Rated, Direct Burial, Conductor Range 500-10, 3 Ports
Sign In or Register to view pricing and more.
No associated products found.
Overview
SafetySub Insulated Multi-Tap Connector, Dual Rated, Direct Burial, Conductor Range 500-10, 3 Ports
Also known as: 783669712025, PED-3-500-SS-Z
Specifications
Color: | Black |
Volts AC: | 600 |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 10 - 500 |
Wire/Cable Openings: | 3 |
Color: | Black |
Material: | Aluminum |
Allowable Gauge Range: | 10 - 500 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 3 |
Customer Reviews
No reviews for this product
(0)