Sign In or Register to view pricing and more.
Documents & Guides
High speed steel cutting edge for superior durability in nail-embedded wood. Chamfered edge allows bit to be removed easily after drilling. Aggressive lead screw tip pulls the bit through material quickly and effortlessly. Extra lead screw and wrench included in every package.. Longer shank that cuts 4"x 4" without extension. Impact hex shank allows for quick changing of the bits
Overview
High speed steel cutting edge for superior durability in nail-embedded wood. Chamfered edge allows bit to be removed easily after drilling. Aggressive lead screw tip pulls the bit through material quickly and effortlessly. Extra lead screw and wrench included in every package.. Longer shank that cuts 4"x 4" without extension. Impact hex shank allows for quick changing of the bits
Also known as: 885363005875, 1787564
Specifications
Diameter: | 2 1/8 in |
Type: | Wood Hole Cutter |
Material: | High-Speed Steel |
Diameter: | 2 1/8 in |
Material: | High-Speed Steel |
Type: | Wood Hole Cutter |
Customer Reviews
No reviews for this product
(0)