This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 1 - 225A Socket, 1200A, 208Y/120, 240D/120VAC
Item #: 44819
Cat #: EZML331225
UPC: 785901408796
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 1 - 225 Amp, 7 Jaw, Sockets, with Lever Bypass, 1200 Amp, CU/AL Bus, 208Y/120 - 240D/120 Volt AC, 3-Phase
Overview
Meter Pak, Branch Unit, 1 - 225 Amp, 7 Jaw, Sockets, with Lever Bypass, 1200 Amp, CU/AL Bus, 208Y/120 - 240D/120 Volt AC, 3-Phase
Also known as: 785901408796, EZML331225
Specifications
Phase: | 3 |
Volts AC: | 120, 240 Delta/208Y |
Mounting: | Surface |
Jaws: | 7 |
Amps: | 1200, 225 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Mounting: | Surface |
Amps: | 1200, 225 |
Standards: | California Proposition 65 |
Volts AC: | 120, 240 Delta/208Y |
Jaws: | 7 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)