4 IN EMT CONN - COMP - RAINTIGHT STL

Item #: 448128

Cat #: 660SRT

UPC: 751338836594

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4" Steel Raintight Compression Type Connector

Overview

4" Steel Raintight Compression Type Connector
The Topaz line of efficient and dependable EMT connectors feature a compression type assembly and provide a raintight and concrete tight connection to prevent damage from the elements and ensure continued high performance. Rugged steel construction with a zinc plated finish helps preserve integrity; assemblies include steel locknut and gasket. Used to securely bond EMT thin wall conduits to electrical boxes or enclosures. Available in sizes from 1/2? to 4?; UL listed. NEMA/ANSI FB-1 compliant.
Also known as: 751338836594, 660SRT

Specifications

Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)