8W MR16 LED Lamp, 30K

Item #: 448040

Cat #: LED8MR16/DIM/830/NFL25

UPC: 046135782015

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, MR16, 8 Watt, 12 Volt, Dimmable, 3000K, Base: GU5.3, 82 CRI, Lumens: 525, Flood 25 Degree Sylvania Part # 78201

Overview

LED Lamp, MR16, 8 Watt, 12 Volt, Dimmable, 3000K, Base: GU5.3, 82 CRI, Lumens: 525, Flood 25 Degree Sylvania Part # 78201
Also known as: 046135782015, LED8MR16/DIM/830/NFL25

Specifications

Lumens: 525
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 82
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Lumens: 525
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 8
Dimmable: Yes
Angle: 25°

Customer Reviews

No reviews for this product
(0)