Type 1, Door Frame 12" x 12"

Item #: 44804

Cat #: AFDF1212P

UPC: 783510429300

Sign In or Register to view pricing and more.
Documents & Guides
Door Frame , Type1, Flush Mount, Size/Dims: 12" x 12", Material/Finish: Galv/Paint

Overview

Door Frame , Type1, Flush Mount, Size/Dims: 12" x 12", Material/Finish: Galv/Paint
Door Frame , Type1, Flush Mount, Size/Dims: 12" x 12", Material/Finish: Galv/Paint
Also known as: 783510429300, AFDF1212P

Specifications

Height: 12 in
Mounting: Flush
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel, Aluminum
Special Program: Hoffman On Demand
Height: 12 in
Width: 12 in
Color: Gray
Special Program: Hoffman On Demand
Mounting: Flush
IP/NEMA Rating: NEMA 1
Material: Steel, Aluminum

Customer Reviews

No reviews for this product
(0)