Fuse, 30 Amp, Class RK5, Dual-Element, Time-Delay, 250V

Item #: 448024

Cat #: FRNR30

UPC: 785901003809

Documents & Guides
Fuse, 30 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 30 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection
Also known as: 785901003809, FRNR30

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Amps: 30
Class: RK5
Type: General Purpose
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Volts DC: 125
Amps: 30
Type: General Purpose
Mounting: Cartridge
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)