Sanitary HMI, Tube, 1000mm

Item #: 448019

Cat #: ST1000SS

UPC: 783510193584

Sign In or Register to view pricing and more.
Documents & Guides
HOF ST1000SS SANITARY HMI TUB

Overview

HOF ST1000SS SANITARY HMI TUB
Also known as: 783510193584, ST1000SS

Specifications

Width: 2.520 in
Height: 39.370 in
Depth: 2.520 in
Material: Stainless Steel 304
Width: 2.520 in
Depth: 2.520 in
Height: 39.370 in
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)