1 LT R20 Straight Cylinder Track Head, White

Item #: 448012

Cat #: TH200

UPC: 045923402005

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - R20 - Track Head - Straight Cylinder - White

Overview

1 Light - R20 - Track Head - Straight Cylinder - White
Also known as: 045923402005, TH200

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Standards: California Proposition 65
Volts AC: 120
Wattage: 50
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)