60W A19 Incandescent Lamp, Ceramic Blue

Item #: 448001

Cat #: S4985

UPC: 045923049859

Sign In or Register to view pricing and more.
Documents & Guides
60 Watt A19 Incandescent; Ceramic Blue; 2000 Average rated hours; Medium Base; 130 Volt

Overview

60 Watt A19 Incandescent; Ceramic Blue; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923049859, S4985

Specifications

Base: Medium Screw (E26)
Color: Blue
Volts AC: 130
Material: Glass
Wattage: 60
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 60
Dimmable: Yes
Color: Blue
Material: Glass
Shape: A19 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)