6" IC/Non-IC Housing, Air-Tight

Item #: 44799

Cat #: LCPR6

UPC: 784231051108

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Housing IC/Non-IC Air-Tight, Shallow Ceiling, Line Voltage: 120V, New Construction

Overview

6 Inch Housing IC/Non-IC Air-Tight, Shallow Ceiling, Line Voltage: 120V, New Construction
Recessed housing rated IC for new construction applications. Housing also can be used in Non-IC applications using lamps, wattages, and trims listed on page. Approved for direct burial in insulation and through-branch circuit wiring. Approved for most wiring and ceiling types.
Also known as: 784231051108, LCPR6

Specifications

Type: IC, Non-IC
Volts AC: 120
Color: Nickel
Material: Steel
Diameter: 6 in
Type: IC, Non-IC
Color: Nickel
Diameter: 6 in
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)