Wallplate, QuickPort, 1-Gang, 2-Port, Angled, ID Windows, White

Item #: 447921

Cat #: 42081-2WS

UPC: 078477380161

Sign In or Register to view pricing and more.
Documents & Guides
Angled Quickport Wallplate With ID Window, 2-port, Single Gang, White.

Overview

Angled Quickport Wallplate With ID Window, 2-port, Single Gang, White.
Angled QuickPort Wallplate with ID Window, 2-port, single gang, white.
Also known as: 078477380161, 42081-2WS

Specifications

Mounting: Box
Material: Plastic
Type: Angled
Gangs: 1
Color: White
Number of Ports: 2
Mounting: Box
Type: Angled
Color: White
Material: Plastic
Gangs: 1
Number of Ports: 2

Customer Reviews

No reviews for this product
(0)