12X12X36 N1 SCR CVR

Item #: 447846

Cat #: AB-121236SW

UPC: 707353018217

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-121236SW 12X12X36 N1 SCR CVR

Overview

AUS AB-121236SW 12X12X36 N1 SCR CVR
Also known as: 707353018217, AB-121236SW

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Length: 36 in
Color: Plain

Customer Reviews

No reviews for this product
(0)