6" IC/Non-IC Housing, Air-Tight

Item #: 44776

Cat #: LC6R6

UPC: 784231051146

Sign In or Register to view pricing and more.
Documents & Guides
6" Housing IC/Non-IC Air Tight, Line Voltage: 120V, New Construction

Overview

6" Housing IC/Non-IC Air Tight, Line Voltage: 120V, New Construction
Recessed housing rated IC or Non-IC for new construction applications. Approved for direct burial in insulation (IC) and through branch circuit wiring. Approved for most wiring and ceiling types.
Also known as: 784231051146, LC6R6, ic, ic/non-ic

Specifications

Type: IC, Non-IC, Housing
Volts AC: 120
Material: Thermoplastic
Diameter: 6 in
Type: IC, Non-IC, Housing
Material: Thermoplastic
Volts AC: 120
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)