Meter Pak, Branch Unit, 3 - 225A Socket, 1200A, 208Y/120, 240D/120VAC

Item #: 44771

Cat #: EZML333225

UPC: 785901408819

Sign In or Register to view pricing and more.
Meter Pak, Branch Unit, 3 - 225 Amp, 7 Jaw, Sockets, with Lever Bypass, 1200 Amp, CU/AL Bus, 208Y/120 - 240D/120 Volt AC, 3-Phase

Overview

Meter Pak, Branch Unit, 3 - 225 Amp, 7 Jaw, Sockets, with Lever Bypass, 1200 Amp, CU/AL Bus, 208Y/120 - 240D/120 Volt AC, 3-Phase
Also known as: 785901408819, EZML333225

Specifications

Phase: 3
Volts AC: 120, 240 Delta/208Y
Sockets: 3
Mounting: Surface
Jaws: 7
Amps: 1200, 225
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Sockets: 3
Jaws: 7
Standards: California Proposition 65
Volts AC: 120, 240 Delta/208Y
Mounting: Surface
Amps: 1200, 225
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)