PVC CTD ELBOW 90D 2-1/2IN STL LBLUE

Item #: 44770

Cat #: ELL21/2-B

UPC: 704508370220

Sign In or Register to view pricing and more.
Documents & Guides
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2-1/2 Inch/63 Metric, Angle 90 Degrees, Radius 10-1/2 Inch/266.70 Millimeters, Offset 14 Inch/355.60 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 23.49 Inch/596.73 Millimeters, Hot-Dip Galvanized Rigid Steel, Light Blue

Overview

Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 2-1/2 Inch/63 Metric, Angle 90 Degrees, Radius 10-1/2 Inch/266.70 Millimeters, Offset 14 Inch/355.60 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 23.49 Inch/596.73 Millimeters, Hot-Dip Galvanized Rigid Steel, Light Blue
Also known as: 704508370220, ELL21/2-B

Specifications

Color: Light Blue
Diameter: 2 1/2 in
Material: PVC Coated Steel
Angle: 90°
Color: Light Blue
Material: PVC Coated Steel
Diameter: 2 1/2 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)