Breaker, Tenant Main, 200A, 2P, 240V, 22 kAIC, Type CCV

Item #: 447617

Cat #: CCVH2200X

UPC: 786685368610

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.

Overview

200 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Also known as: 786685368610, CCVH2200X

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 25 kA
Amps: 200
Poles: 2
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)