Hex Nut Driver, 7/16"

Item #: 44761

Cat #: 630-7/16

UPC: 092644650062

Sign In or Register to view pricing and more.
Documents & Guides
7/16" Hex Nut Driver, Shank Length: 3", Overall Length: 7-5/16"

Overview

7/16" Hex Nut Driver, Shank Length: 3", Overall Length: 7-5/16"
Standard length for most applications Fits over long bolts and studs Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications Internal flanges provide solid, twist-resistant shaft anchor Premium chrome plated for smooth feel and corrosion resistance Meets or exceeds applicable ASME / ANSI specifications Handle end is also color coded for easy identification Cushion-Grip handle allows for greater torque and comfort Tip-Ident® quickly identifies nut driver and size
Also known as: 092644650062, 630-7/16, 7/16 nut driver

Specifications

Diameter: 7/16 in
Type: Nut Driver, Hollow Shaft
Length: 3 in
Standards: California Proposition 65
Diameter: 7/16 in
Length: 3 in
Type: Nut Driver, Hollow Shaft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)