Safety Switch, 800A, 2P, 240V/250DC, HD Fusible, NEMA 1

Item #: 447523

Cat #: DH227FGK

UPC: 782113589657

Sign In or Register to view pricing and more.
800 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 1

Overview

800 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 1
Also known as: 782113589657, DH227FGK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 240
Volts DC: 250
Mounting: Surface
Amps: 800
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)