Combination Decora Rocker Switch, (2) Switches, 15A, White

Item #: 44752

Cat #: RCD101W

UPC: 883778110214

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.

Overview

15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
The Hubbell HUBRCD101W single pole rocker features a smooth, quiet rocker, low profile and standard self-grouding feature.
Also known as: 883778110214, RCD101W

Specifications

Volts AC: 120, 277
Poles: 1
Amps: 15
Type: 2 Device, Rocker Switch, Decora
Color: White
Volts AC: 120, 277
Amps: 15
Color: White
Poles: 1
Type: 2 Device, Rocker Switch, Decora

Customer Reviews

No reviews for this product
(0)