Duplex Receptacle, Tamper Resistant, 20A, Brown

Item #: 447503

Cat #: NTR-20-TR-BR

UPC: 027557619110

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Brown

Overview

Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Brown
Duplex 20 A receptacle, tamper resistant, 125V/20A in brown
Also known as: 027557619110, NTR-20-TR-BR

Specifications

Type: Receptacle, Tamper-Resistant, USB, Duplex
Color: Brown
Amps: 20
Mounting: Screwless
Volts AC: 125
Type: Receptacle, Tamper-Resistant, USB, Duplex
Amps: 20
Volts AC: 125
Color: Brown
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)