Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Overview
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327865449, 86544
Specifications
Customer Reviews
No reviews for this product
(0)