Proximity Sensor, Inductive, 12mm, 10-30VDC, 3 Wire

Item #: 44745

Cat #: 872C-N8NP12-D4

UPC: 611320158113

Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 12 mm Tubular, 10 - 30 Volt DC, 8 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 12 mm Tubular, 10 - 30 Volt DC, 8 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Our Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Also known as: 611320158113, 872C-N8NP12-D4

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Diameter: 12 mm
Range: 8 mm
Material: Brass
Amps: 0.500
Volts DC Range: 10 - 30
Type: WorldProx, Inductive, Proximity Sensor
Range: 8 mm
Amps: 0.500
Diameter: 12 mm
Material: Brass
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)