Variable Speed Drive, ATV12, 0.75kW, 1HP, 200-240VAC, 1PH, with Base Plate

Item #: 447447

Cat #: ATV12P075M2

UPC: 785901978183

Sign In or Register to view pricing and more.
AC Drive Altivar 12, 4.2 Amp, Variable & Constant, 1 Horse Power, 0.75 kW, 230 Volt AC, with Base Plate, IP20

Overview

AC Drive Altivar 12, 4.2 Amp, Variable & Constant, 1 Horse Power, 0.75 kW, 230 Volt AC, with Base Plate, IP20
Altivar Machine ATV12 is an offer of variable speed drives for commercial equipment and simple machines. It works at a rated power up to 0.75kW / 1hp and a rated voltage from 200V to 240V AC. It is designed on a base plate for mounting on the machine frame. The frame surface area should allow heat to dissipate. It has advanced PID and catch on the fly functions, basic cabling, and easy motor control setting. Based on the needs, it can be delivered without heatsink, with embedded EMC filter, or as standard version. The Altivar 12 drive integrates as standard the Modbus communication protocol. This Altivar Machine ATV12 is designed for simple applications, in industry, commercial machines and HVAC machines such as conveyors, pumps, extractors, access barriers and treadmills. It conforms to IEC, UL and other international standards. SoMove software compatibility enables saving and transfering of configurations to spare drive, reducing maintenance downtime. It features an optimized application of power and torque for ventilation and pumping applications, this allows up to 30% energy savings. The ATV12 range meets basic machine requirements united with simplicity.
Also known as: 785901978183, ATV12P075M2

Specifications

Horsepower: 1
Type: AC Drive
Amps: 4.200
Wattage: 0.750 kW
Standards: California Proposition 65
Horsepower: 1
Amps: 4.200
Standards: California Proposition 65
Type: AC Drive
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)