This product may not be available in all locations.
![Breaker, Quicklag, 30A, 2P, 120/240VAC, 10kAIC, Thermal Magnetic Breaker, Quicklag, 30A, 2P, 120/240VAC, 10kAIC, Thermal Magnetic](https://rexel-cdn.com/products/cutqcf2030.jpg?i=BDD2972C-402A-4CB7-AAB5-2B3715AA4958&f=420)
Breaker, Quicklag, 30A, 2P, 120/240VAC, 10kAIC, Thermal Magnetic
Item #: 447423
Cat #: QCF2030
UPC: 786679143346
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCF, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Overview
30 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCF, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Also known as: 786679143346, QCF2030
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 30 |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Volts AC: | 120, 240 |
Interrupt Rating DC: | 10 kA |
Poles: | 2 |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)