Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type KC Center Stopped 2-Screw Clamp Connector, Size: 3 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 2-15/16 - 3-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 3-3/4 IN Length X 5-1/2 IN Width, Third Party Certification: UL File Number E-11853, CSA 9795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, For Armored Cable, Flexible Metal Conduit, Interlocked Metal Clad Cables, Non-Metallic And Service Entrance Cable
Overview
OZ-Gedney Type KC Center Stopped 2-Screw Clamp Connector, Size: 3 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 2-15/16 - 3-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 3-3/4 IN Length X 5-1/2 IN Width, Third Party Certification: UL File Number E-11853, CSA 9795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, For Armored Cable, Flexible Metal Conduit, Interlocked Metal Clad Cables, Non-Metallic And Service Entrance Cable
Also known as: 783126315455, KC-300T
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Material: | Malleable Iron |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)