Motor Protector, Manual, 2.5 Amp, 600VAC, XT Series, Pushbutton

Item #: 447404

Cat #: XTPB2P5BC1

UPC: 015082784816

Sign In or Register to view pricing and more.
Documents & Guides
2.5 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 1.6 - 2.5.

Overview

2.5 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 1.6 - 2.5.
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.
Also known as: 015082784816, XTPB2P5BC1

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Poles: 3
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps: 2.500
Amps Range: 1.600 - 2.500
Phase: 3
Poles: 3
Amps: 2.500
Mounting: Panel, DIN Rail
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps Range: 1.600 - 2.500

Customer Reviews

No reviews for this product
(0)