This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Freedom NEMA motor control starter, 440V/50 Hz-460V/60 Hz, NEMA 4X, Non-combination non-reversing starter, NEMA size 0
Overview
Eaton Freedom NEMA motor control starter, 440V/50 Hz-460V/60 Hz, NEMA 4X, Non-combination non-reversing starter, NEMA size 0
Fill
Also known as: 782114065440, ECN0504CAA
Specifications
Phase: | 3 |
Type: | Freedom, Enclosed, Starter |
Amps: | 18 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
Volts AC Control: | 480 |
IP/NEMA Rating: | NEMA 4X |
Phase: | 3 |
Amps: | 18 |
Material: | Stainless Steel |
Volts AC Control: | 480 |
Type: | Freedom, Enclosed, Starter |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)