3600W 480V Haz Loc Convection Htr

Item #: 447297

Cat #: FEP36481RA

UPC: 686334445221

Hazardous Location Wall Convector, Cabinet Style, 480 V, 1 PH, 7.5 AMP, Steel Housing Material, Wall Mounting, Dimensions- 34 Length X 9 Width X 18 Height IN, 3600WTT, BTU Rating- 12286, Gray
Sign In or Register to view pricing and more.

Overview

Hazardous Location Wall Convector, Cabinet Style, 480 V, 1 PH, 7.5 AMP, Steel Housing Material, Wall Mounting, Dimensions- 34 Length X 9 Width X 18 Height IN, 3600WTT, BTU Rating- 12286, Gray
Also known as: 686334445221, FEP36481RA

Specifications

Type: Hazardous Location
Length: 34 in
Volts AC: 480
Mounting: Surface, Wall
Wattage: 3600
Color: Gray
Standards: California Proposition 65
Type: Hazardous Location
Volts AC: 480
Wattage: 3600
Standards: California Proposition 65
Length: 34 in
Mounting: Surface, Wall
Color: Gray

Customer Reviews

No reviews for this product
(0)