Halogen Lamp, PAR38, 60W, 120V, NFL25

Item #: 447285

Cat #: 60PAR38/HAL/S/NFL25-120V

UPC: 046135167386

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1070, CRI: 99, Color Temperature: 2900K, Beam Angle: Narrow Flood 25 Degree, Rated Average Life: 1500 Hours, Standard Case Qty: 10

Overview

Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1070, CRI: 99, Color Temperature: 2900K, Beam Angle: Narrow Flood 25 Degree, Rated Average Life: 1500 Hours, Standard Case Qty: 10
Also known as: 046135167386, 60PAR38/HAL/S/NFL25-120V

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 1070
Color Rendering Index (CRI): 99
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Wattage: 60
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 25°
Color Temperature: 2900 (Warm White)
Color Rendering Index (CRI): 99
Base: Medium Screw Skirted (E26sk)
Shape: PAR38 (Sealed Beam)
Angle: 25°
Lumens: 1070
Volts AC: 120
Wattage: 60
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)