Meter Stack, 125A, 4 Jaw, 120/240VAC, 4 Sockets, Ring type, 400A Buss

Item #: 44724

Cat #: TMMR4412R

UPC: 783164195002

Sign In or Register to view pricing and more.
Documents & Guides
Meter Stack, 125 Amp, 4 Jaw, 1-Phase, 120/240 Volt AC, 4 Sockets, Ringless, 400 Amp Buss, UG Service Only, NEMA 3R

Overview

Meter Stack, 125 Amp, 4 Jaw, 1-Phase, 120/240 Volt AC, 4 Sockets, Ringless, 400 Amp Buss, UG Service Only, NEMA 3R
Also known as: 783164195002, TMMR4412R

Specifications

Sockets: 4
Amps: 125, 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Sockets: 4
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 125, 400
Phase: 1
Jaws: 4

Customer Reviews

No reviews for this product
(0)