1" Liquidtight Steel Flex, Type EF, Gray, 400' Reel

Item #: 44720

Cat #: 80137

UPC: 782673801374

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 400 Foot Reel, General Construction Grade, No Bonding Wire

Overview

1 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 400 Foot Reel, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 782673801374, 80137

Specifications

Diameter: 1 in
Jacket: PVC
Color: Gray
Length: 400 ft
Material: Steel
Standards: California Proposition 65
Package Type: Reel
Type: EF - Extra Flexible
Diameter: 1 in
Color: Gray
Material: Steel
Package Type: Reel
Jacket: PVC
Length: 400 ft
Standards: California Proposition 65
Type: EF - Extra Flexible

Customer Reviews

No reviews for this product
(0)