15W PAR38 LED Lamp, 30K

Item #: 447140

Cat #: LED15PAR38/SG/830/WSP12

UPC: 046135787959

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR38, 15 Watt, 120 Volt, Dimmable, 3000K, Base: Medium Screw, 89 CRI, Lumens: 760, Wide Spot 12 Degree Sylvania Part # 78795

Overview

LED Lamp, PAR38, 15 Watt, 120 Volt, Dimmable, 3000K, Base: Medium Screw, 89 CRI, Lumens: 760, Wide Spot 12 Degree Sylvania Part # 78795
Also known as: 046135787959, LED15PAR38/SG/830/WSP12

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 760
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 89
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 12°
Color Temperature: 3000 (Warm White)
Lumens: 760
Wattage: 15
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 89
Light Technology: LED
Angle: 12°

Customer Reviews

No reviews for this product
(0)