1 EMT COUPLINGS - SET SCREW TYPE - STEEL

Item #: 447112

Cat #: 643S

UPC: 751338232204

Sign In or Register to view pricing and more.
Documents & Guides
1" Steel Set Screw Type Coupling

Overview

1" Steel Set Screw Type Coupling
The Topaz line of EMT couplings feature set screw type assembly and provide secure, concrete tight protection when taped to connect ends of thin wall EMT conduit together. Featuring built to last steel construction with zinc plating; available sizes from 1/2? to 4?; 2 1/2? to 4?, suitable for use with both EMT and rigid conduit. Easy to secure diverse screw head ensures solid connection with a slotted head screwdriver. Most sizes UL listed and NEMA FB-1 compliant.
Also known as: 751338232204, 643S

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)