Wall Joint, Pendant Arm, Fits 45 mm x 60 mm, Aluminum

Item #: 44709

Cat #: CCS2WJHLG

UPC: 783510418199

Documents & Guides
Wall Joint, Pendant Arm, Fits 45 mm x 60 mm, Aluminum, Gray Powder Coated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Joint, Pendant Arm, Fits 45 mm x 60 mm, Aluminum, Gray Powder Coated
The heavy duty elbow is made of aluminum with increased wall thickness for additional strength and support. Setscrews for tube adjustment and the elbow is composed of cast aluminum with a RAL 7035 light-gray polyester powder paint finish. All installation hardware and gasket included.
Also known as: 783510418199, CCS2WJHLG

Specifications

Height: 1.770 in
Width: 2.360 in
Material: Aluminum
Height: 1.770 in
Material: Aluminum
Width: 2.360 in

Customer Reviews

No reviews for this product
(0)