Mini circuit breaker, QOU, 50A, 2 pole, 120/240 VAC, 10kA, shunt trip

Item #: 447060

Cat #: QOU2501021

UPC: 785901518006

Sign In or Register to view pricing and more.
Mini circuit breaker, QOU, 50A, 2 pole, 120/240 VAC, 10kA, shunt trip

Overview

Mini circuit breaker, QOU, 50A, 2 pole, 120/240 VAC, 10kA, shunt trip
QOU Miniature Circuit Breaker, 50A, 2P, 120/240V, 10kA, Shunt Trip
Also known as: 785901518006, QOU2501021

Specifications

Standards: California Proposition 65
Family / Style: QOU
Standards: California Proposition 65
Family / Style: QOU

Customer Reviews

No reviews for this product
(0)