1.5W LED JC Lamp, 30K

Item #: 447048

Cat #: 80693

UPC: 807154806935

Sign In or Register to view pricing and more.
Documents & Guides
LED JC Lamp 1.5W watts 3000K 10-18V 150 Lumen G4 base 20000 hours 82 CRI Non-Dimmable

Overview

LED JC Lamp 1.5W watts 3000K 10-18V 150 Lumen G4 base 20000 hours 82 CRI Non-Dimmable
Also known as: 807154806935, 80693

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 150
Wattage: 1.500
Light Technology: LED
Dimmable: No
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Wattage: 1.500
Dimmable: No
Lumens: 150
Light Technology: LED
Base: 2-Pin (G4)

Customer Reviews

No reviews for this product
(0)