Surge Arrestor, 120/240VAC, 1PH, MOV, Thermoplastic

Item #: 4469

Cat #: SDSA1175

UPC: 785901210870

Sign In or Register to view pricing and more.
Surge Arrestor, 120/240 Volt AC, 1-Phase, MOV, Thermoplastic, Panel Mount

Overview

Surge Arrestor, 120/240 Volt AC, 1-Phase, MOV, Thermoplastic, Panel Mount
This surge protection device from Square D is a type 1 device that can be used with or without an over current protection device. This device can be used indoors or outdoors to provide surge suppression for 1 PH, 3 wire, 120/240 VAC or 2 wire, 120 VAC systems. With a short circuit current rating 25 kA, back nipple mounting, and NEMA 4X rating, this compact design can be placed adjacent to power panels. The unit is set for NEC, CSA, and UL standards.
Also known as: 785901210870, SDSA1175

Specifications

Mounting: Panel
Poles: 2
Type: Surge Arrester
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Mounting: Panel
Type: Surge Arrester
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Poles: 2
Volts AC: 120, 240
Phase: 1

Customer Reviews

No reviews for this product
(0)