This product has been discontinued.
LED Lamp, B10, Dimmable, 4W, 120V
Item #: 446898
Cat #: LED4B10C/BENT/DIM/827
UPC: 046135788116
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, B10, Dimmable, 4 Watt, 120 Volt, 2700K, Base: Candelabra Screw, Lumens: 200, Standard Case Qty: 6 Sylvania Part # 78811
Overview
LED Lamp, B10, Dimmable, 4 Watt, 120 Volt, 2700K, Base: Candelabra Screw, Lumens: 200, Standard Case Qty: 6 Sylvania Part # 78811
Also known as: 046135788116, LED4B10C/BENT/DIM/827
Specifications
Wattage: | 4 |
Volts AC: | 120 |
Shape: | B10 (Blunt Tip) |
Lumens: | 200 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Wattage: | 4 |
Shape: | B10 (Blunt Tip) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Volts AC: | 120 |
Lumens: | 200 |
Light Technology: | LED |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)