Distribution ILA-Interlocking Armored Plenum, 6 Fiber, SM ITU-T, G.652.D

Item #: 446813

Cat #: DX006KSLX9YP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Distribution ILA-Interlocking Armored Plenum Rated, 6 Fibers, SM ITU-T, G.652.D

Overview

Distribution ILA-Interlocking Armored Plenum Rated, 6 Fibers, SM ITU-T, G.652.D
In fiber-optic communication, a single-mode optical fiber (SMF) is an optical fiber designed to carry only a single mode of light - the transverse mode. Modes are the possible solutions of the Helmholtz equation for waves, which is obtained by combining Maxwell's equations and the boundary conditions. These modes define the way the wave travels through space, i.e. how the wave is distributed in space.
Also known as: DX006KSLX9YP

Specifications

Material: Fiber
Jacket: Plenum
Conductors: 6 Fiber
Color: Yellow
Material: Fiber
Conductors: 6 Fiber
Jacket: Plenum
Color: Yellow

Customer Reviews

No reviews for this product
(0)