1 LT MR16 Square Track Head, Black

Item #: 446741

Cat #: TH313

UPC: 045923403132

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - MR16 - 120V Track Head - Square - Black Finish

Overview

1 Light - MR16 - 120V Track Head - Square - Black Finish
Also known as: 045923403132, TH313

Specifications

Volts AC: 120
Color: Black
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU10)
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Base: 2-Pin (GU10)
Color: Black
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)