
Metal Halide, 400W, Ex Mogul Base, Clear
Item #: 446688
Cat #: MP400BUU
UPC: 745973493014
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Metal Halide, 400W, Bulb: BT37, Base: Exclusionary Mogul, Initial Lumens: 40000, CRI: 65, Color Temp: 3600K, ANSI Code: M59/O
Overview
Metal Halide, 400W, Bulb: BT37, Base: Exclusionary Mogul, Initial Lumens: 40000, CRI: 65, Color Temp: 3600K, ANSI Code: M59/O
Also known as: 745973493014, MP400BUU
Specifications
Volts AC: | 480, 120, 277, 240, 208 |
Wattage: | 400 |
Lumens: | 40000 |
Color Rendering Index (CRI): | 65 |
Shape: | BT37 (Blown Tubular) |
ANSI Code: | M59/O |
Color Temperature: | 3600 (Neutral White) |
Light Technology: | HID |
Base: | Mogul Extended Screw (EX39) |
Volts AC: | 480, 120, 277, 240, 208 |
Lumens: | 40000 |
Shape: | BT37 (Blown Tubular) |
Color Temperature: | 3600 (Neutral White) |
Base: | Mogul Extended Screw (EX39) |
Wattage: | 400 |
Color Rendering Index (CRI): | 65 |
ANSI Code: | M59/O |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)