Locking Connector, 50A, 250V, California Style, 2P3W

Item #: 44668

Cat #: CS8264C

UPC: 078477326077

Sign In or Register to view pricing and more.
50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding, California Style - Black-White.

Overview

50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding, California Style - Black-White.
50 Amp, 250V AC, Industrial Grade, Black and White Locking Connector, Industrial Grade, Grounding, California-Style, Black-White
Also known as: 078477326077, CS8264C

Specifications

Type: Grounding, Connector, California Style
NEMA Configuration: Non-Nema
Color: Black/White
Volts AC: 240
Amps: 50
Type: Grounding, Connector, California Style
Color: Black/White
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 240

Customer Reviews

No reviews for this product
(0)