Mechanical Grounding Connector, 8 - 4 AWG

Item #: 446599

Cat #: GP644C

UPC: 781810260531

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Grounding Connector, 2 Cables to Rod or Pipe, 8 AWG (Sol.) - 4 AWG (Str.), 3/8" Pipe, 5/8" - 3/4" Rod, 3/8" Stud.

Overview

Mechanical Grounding Connector, 2 Cables to Rod or Pipe, 8 AWG (Sol.) - 4 AWG (Str.), 3/8" Pipe, 5/8" - 3/4" Rod, 3/8" Stud.
Also known as: 781810260531, GP644C

Specifications

Material: Silicon Bronze, Copper Alloy
Height: 2.5 in
Width: 2.120 in
Material: Silicon Bronze, Copper Alloy
Width: 2.120 in
Height: 2.5 in

Customer Reviews

No reviews for this product
(0)